DESCRIPTION

Progress Lighting 17W 120V LED Flush Mount

PP80222830K9AC1L10

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
1-1/4 in
Lighting Direction
Down Lighting
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
17

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$63.0
EACH
  • QUANTITY