DESCRIPTION

  • Brightness: 1211 lumens 71.2 lumens per watt
  • Can mount to ceiling or wall
  • Dimmable to 10% with many ELV dimmers
  • Helm is a uniquely styled series with design flexibility
  • This contemporary square fixture has an acrylic diffuser with architectural detail

Progress Lighting 17W 3000K LED Flushmount Ceiling Fixture

PP344730K9

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
11 in
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-3/4 in
Installation Type
Ceiling Mount, Wall Mount
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Lumens
1211
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17

Starting at
$170.09
EACH
  • QUANTITY