DESCRIPTION

  • Brushed Nickel finish
  • Etched glass diffuser
  • Linear flat glass
  • Meets California title 24
  • Superior performance and reliability

Progress Lighting 17W Fluorescent Vanity Fixture

PP721109EB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Style
Tubular
Bulb Type
Fluorescent
CSA Certified
Yes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Diameter
25-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
5-1/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
T8
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17
Width
25-5/8 in

Starting at
$124.94
EACH
  • QUANTITY