DESCRIPTION

  • Ideal for kitchens or any work area
  • Mount easily under cabinets and shelves, or over a desk
  • White Baked Enamel housing

Progress Lighting 17W Under-Cabinet Light

PP7007EBS

Color Finish

 

SPECIFICATIONS

Ballast Type
Electronic
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White
Height
1-3/8 in
Length
24-1/4 in
Light Bulb Shape Code
T8
Material
Steel
Number Of Lights
1
Type
Undercabinet
UL Listed
Yes
Volts
120V
Watts
17
Width
3-1/2 in

Starting at
$58.59
EACH
  • QUANTITY