DESCRIPTION

  • Heirloom Bronze finish
  • Patterned glass shade resembles natural forms of flowing water
  • Topaz glass

Progress Lighting Riverside 18-1/2 in. 100W 3-Light Bath Light

PP3094

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Riverside
Color Finish
Heirloom
Depth
6-1/8 in
Energy Star Compliant
No
Glass Type
Etched Light Topaz
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
18-1/2 in

Starting at
$112.95
EACH
  • QUANTITY