DESCRIPTION

  • Brushed Nickel finish
  • Etched Opal glass

Progress Lighting Calven 18 in. 100W 2-Light Vanity Fixture

PP3210WB

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Calven
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-7/8 in
Glass Type
Etched Opal
Height
6 in
Installation Type
Damp
Lighting Direction
Up Lighting
Number Of Lights
2
Watts
120
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY