DESCRIPTION

  • Die-cast aluminum wall brackets and heavy duty aluminum framing
  • Metallic Gray finish
  • Powder Coated finish
  • Two 250W PAR38 or 150W BR40
  • Wet location listed when used with P8798 top cover lens

Progress Lighting 18 in. 250W 2-Light Wall Lantern

PP5642

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Metallic Grey
Color Finish Category
Greys
Depth
8-7/8 in
Diameter
6 in
ETL Listed
No
Energy Star Compliant
No
Height
18 in
Installation Type
Wall Mount
Light Bulb Shape Code
PAR38
Lighting Style
Contemporary/Modern
Material
Cast Aluminium
Number Of Lights
2
UL Listed
Yes
Watts
300

Starting at
$148.7
EACH
  • QUANTITY