DESCRIPTION

  • Brushed Nickel finish
  • Includes 6' of 9 gauge chain for ceiling chain mount
  • Off-White linen shades

Progress Lighting Inspire 18 in. 60 W 3-Light Medium Candelabra Chandelier

PP4632

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Inspire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
16-13/16 in
Energy Star Compliant
No
Glass Type
Off White
Height
18 in
Length
92-1/4 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
180
Width
17 in

Starting at
$110.16
EACH
  • QUANTITY