DESCRIPTION

  • Chrome finish
  • Finish coordinates well with other bath accessories
  • Lighting strip gives even spread of illumination
  • Use with frosted lamps to reduce glare

Progress Lighting Broadway 18 in. 60W 3-Light Vanity Fixture

PP3333

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
CSA Certified
No
Collection
Broadway
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
18 in
ETL Listed
No
Energy Star Compliant
No
Height
4-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
18 in

Starting at
$20.88
EACH
  • QUANTITY