DESCRIPTION

  • Black fabric
  • For use with Noir chandeliers
  • Large accenting drum-style shade

Progress Lighting 18 in. Large Chiffon Shade

PP877201

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
8-5/8 in
Material
Fabric
Width
18 in

Starting at
Call for Pricing
  • QUANTITY