DESCRIPTION

Progress Lighting 18W 2-Light Flush Mount Ceiling Light

PP392509EB

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Compact Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13-1/4 in
Glass Type
Alabaster
Height
5-11/16 in
Light Bulb Base Type
GU24
Lighting Style
Utility
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
13
Width
13-1/4 in

Starting at
$39.69
EACH
  • QUANTITY