DESCRIPTION

  • 11" D x 19 1/4" H x 12 7/8" Ext.
  • Clear seeded glass
  • Requires two 60W candelabra base lamps
  • UL listed for wet environment
  • Wall mount

Progress Lighting Westport 19-1/4 in. 60W 2-Light Outdoor Wall Lantern

PP5864

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Westport
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
12-7/8 in
Diameter
11 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
19-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Die Cast Aluminum
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
11 in

Starting at
$130.5
EACH
  • QUANTITY