DESCRIPTION

  • Etched glass shades
  • Plated Brushed Nickel finish
  • Scroll arms create an airy effect

Progress Lighting Heart 19-1/8 in. 100W 5-Light Medium E-26 Chandelier

PP4666

Color Finish

 

SPECIFICATIONS

Collection
Heart
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
25-1/4 in
Energy Star Compliant
No
Glass Type
Etched
Height
19-1/8 in
Length
63 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
25-1/4 in

Starting at
$157.68
EACH
  • QUANTITY