DESCRIPTION

  • Brushed Nickel finish
  • Clear prismatic glass
  • Three feet, 9 gauge chain supplied

Progress Lighting 19-3/4 in. 100W 3-Light Medium Incandescent Chandelier

PP4094

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
19-3/4 in
Energy Star Compliant
No
Glass Type
Clear Prismatic
Height
12 in
Length
44-7/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
19-3/4 in

Starting at
Call for Pricing
  • QUANTITY