DESCRIPTION

  • Cast aluminum construction
  • Clear, seed glass urns
  • Decorative shepherd hooks and acanthus cast arms

Progress Lighting Meridian 19-3/4 in. 60W 2-Light Wall Lantern

PP5823

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Meridian
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
12-1/2 in
Diameter
9 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
19-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Die Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$206.01
EACH
  • QUANTITY