DESCRIPTION

  • 11" D x 19" H
  • Clear seeded glass
  • Post mount
  • Requires two 60W candelabra base lamps
  • UL listed for wet environment

Progress Lighting Westport 19 in. 2-Light Outdoor Post Lantern

PP5434

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Westport
Color Finish
White
Color Finish Category
Whites
Diameter
11 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
19 in
Light Bulb Base Type
Candelabra E-12
Material
Die Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY