Progress Lighting
2-9W LED BATH BRACKET
Part #PP260915 | Item #7359266 | Manufacturer Part #P2609-15
$102.45
EACH
Type:
PP260915How to get it:
Product Details
- Sturdy steel construction.
- 3/4 In. Diameter x 72 In. Height.
- Pre-drilled holes for proper electrical grounding. Polished Chrome finish.
Documents
Specifications
ADA Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
Dimmable: No
Energy Star Compliant: No
Height: 72 in
Installation Type: Ceiling Mount
Material: Steel
Product Type: Accessories
Smart Home Enabled: No
Type: PP260915
Weight: 5.1
Width: 3/4 in