DESCRIPTION

  • Concealed glass shade retention
  • Domed shape provides even illumination
  • Polished Chrome finish
  • White etched glass

Progress Lighting Madison 2 Light 100W Vanity Light Fixture

PP3162

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Madison
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9 in
Diameter
17-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
100
Width
17-1/2 in

Starting at
$75.6
EACH
  • QUANTITY