DESCRIPTION

  • Alabaster glass bowl
  • Two-light fixture

Progress Lighting 2 Light 13W Light Flush Mount Ceiling Fixture

PP376509EBWB

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched
Height
4-3/4 in
Light Bulb Base Type
GU24
Number Of Lights
2
Watts
13
Width
14 in

Starting at
Call for Pricing
  • QUANTITY