DESCRIPTION

  • Antique Bronze finish
  • Wall mounted, adjustable swivel designed for outdoor use

Progress Lighting 2 Light 150W Adjustable Swivel Floodlights

PP5203

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
11-5/16 in
Length
22-1/2 in
Light Bulb Shape Code
PAR38
Material
Aluminum
Number Of Lights
2
UL Listed
Yes
Watts
150
Width
6-1/4 in

Starting at
$73.98
EACH
  • QUANTITY