DESCRIPTION

  • Ceiling mount
  • Extruded frosted acrylic lens
  • White finish

Progress Lighting 2 Light 20W Fluorescent Flush Mount Ceiling Fixture with Trim

PP7154STR

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
6-1/4 in
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
2-1/2 in
Installation Type
Ceiling Mount, Wall Mount
Length
38-3/4 in
Light Bulb Shape Code
T8
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
20

Starting at
$104.53
EACH
  • QUANTITY