DESCRIPTION

  • Ceiling surface mounted
  • White chassis regressed within trim
  • White finish

Progress Lighting 2 Light 32W Fluorescent Flush Mount Ceiling Fixture

PP7214EB

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
12-5/16 in
ETL Listed
No
Energy Star Compliant
No
Height
1-13/16 in
Installation Type
Ceiling Mount
Length
48-11/16 in
Light Bulb Shape Code
T8
Lighting Style
Other/Builder/Commodity
Number Of Lights
2
UL Listed
Yes
Watts
32

Starting at
Call for Pricing
  • QUANTITY