DESCRIPTION

  • Features 120V NPF electronic ballast
  • Lens snaps in place
  • Slim line wrap with plastic end caps
  • Very shallow profile: 2-1/2”

Progress Lighting 2 Light 32W Modular Fluorescent Light

PP7189STR

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Ballast Type
Electronic
Bulb Style
Linear
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
6-1/4 in
Energy Star Compliant
No
Height
2-1/2 in
Installation Type
Ceiling Mount, Wall Mount
Length
50-5/8 in
Light Bulb Shape Code
T8
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
32

Starting at
$97.73
EACH
  • QUANTITY