DESCRIPTION

  • Beveled glass panels
  • Hinged door for easy relamping

Progress Lighting Andover 2 Light 60 W Candelabra Lantern

PP5688

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Andover
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
8-1/4 in
Diameter
7-1/2 in
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
21-1/4 in
Light Bulb Base Type
Candelabra E-12
Material
Aluminum
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
7-1/2 in

Starting at
$253.73
EACH
  • QUANTITY