DESCRIPTION

  • Brushed Nickel finish
  • Etched glass diffuser provides a soft look
  • Off-white linen shade

Progress Lighting Inspire 2-Light 60W Close-to-Ceiling Light Fixture

PP3713

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Inspire
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Fabric
Height
5-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60

Starting at
$54.0
EACH
  • QUANTITY