DESCRIPTION

  • Modern feel
  • Square white glass
  • White finish

Progress Lighting 2 Light 60W CTC White Square Fixture

PP496130

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
12 in
Energy Star Compliant
No
Glass Type
White
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
12 in

Starting at
$12.42
EACH
  • QUANTITY