DESCRIPTION

  • Brushed Nickel finish
  • Embraces a heavenly form
  • Finely ribbed etched glass with metal studs
  • Great versatility offers several installation options

Progress Lighting Helium 2 Light 75W Strip Light

PP2901

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Helium
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-3/8 in
Diameter
20 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Ribbed
Height
6 in
Installation Type
Horizontal Mount, Vertical Mount, Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
2
UL Listed
No
Watts
200
Width
20 in

Starting at
$96.05
EACH
  • QUANTITY