DESCRIPTION

  • Etched white glass shades
  • Includes fixtures for every room
  • Metal frame
  • Square arm shade support with scroll accents

Progress Lighting Torino 2-Light Bath with Test Etchings Glass

PP2882

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Torino
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9 in
Diameter
16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
16 in

Starting at
$94.5
EACH
  • QUANTITY