DESCRIPTION

Progress Lighting 2-Light Fluorescent Chassis Electronic Ballast

PP721330EB

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
24-3/16 in
Energy Star Compliant
No
Height
1-13/16 in
Length
24-3/16 in
Light Bulb Shape Code
T8
Number Of Lights
2
UL Listed
Yes
Watts
32
Width
24-3/16 in

Starting at
$126.81
EACH
  • QUANTITY