DESCRIPTION

  • Ceiling mount
  • Extruded frosted acrylic lens
  • White finish

Progress Lighting 2 Light Flush Mount Fluorescent Light

PP7137STR

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Glass Type
Extruded Frosted
Green
Energy Star, Yes
Height
2-1/2 in
Length
26-3/4 in
Light Bulb Shape Code
T8
Lighting Style
Contemporary
Material
Steel
Number Of Lights
2
Watts
17
Width
6-1/4 in

Starting at
$91.8
EACH
  • QUANTITY