DESCRIPTION

  • Fieldstone finish
  • Optic hammered glass
  • Romantic style
  • Uses two 60-watt candelabra bulbs

Progress Lighting Coventry 20-1/4 x 9-3/4 in. 60W 2-Light Outdoor Wall Lantern

PP5829

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Coventry
Color Finish
Fieldstone
Color Finish Category
Greys
Depth
12-1/2 in
Diameter
9-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Hammered
Height
20-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Casual
Material
Die Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Watts
60

Starting at
$224.46
EACH
  • QUANTITY