DESCRIPTION

  • Center column of cylindrical glass beads
  • Clear glass disc bobeches
  • Polished Nickel finish

Progress Lighting Nisse 20 in. 60W 5-Light Candelabra Incandescent Chandelier

PP4062104

Color Finish

 

SPECIFICATIONS

Collection
Nisse
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
20 in
Energy Star Compliant
No
Glass Type
Clear
Height
29-1/4 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
5
Volts
120V
Watts
60
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY