DESCRIPTION

  • Clear seeded glass
  • Decorative paisley scrolled details
  • Die-cast aluminum
  • Espresso finish

Progress Lighting Enchant 21-1/2 x 11 in. 100W 1-Light Outdoor Wall Lantern

PP5996

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Enchant
Color Finish
Espresso
Color Finish Category
Browns
Depth
14 in
Diameter
11 in
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
22-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
11 in

Starting at
Call for Pricing
  • QUANTITY