DESCRIPTION

  • 9 1/2" D x 21 1/4" H
  • Clear beveled glass
  • Post mount
  • Requires one 100W A19 base lamp
  • UL listed for wet environment

Progress Lighting Welbourne 21-1/4 in. 1-Light Outdoor Post Lantern

PP5482

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Welbourne
Color Finish
Textured White
Color Finish Category
Whites
Diameter
9-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
21-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$132.84
EACH
  • QUANTITY