DESCRIPTION

  • Cool and modern with a casual flair
  • Provides a signature, universal look to any room
  • Sweeping arms framing elegant, tapered glass shades

Progress Lighting Wisten 21-1/8 in. 100W 1-Light Pendant

PP5112

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Wisten
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
17 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
21-1/8 in
Installation Type
Ceiling Mount
Length
96 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
$187.83
EACH
  • QUANTITY