DESCRIPTION

  • Mounts either horizontally or vertically
  • Open key slots allow quick installation on pre-installed screws

Progress Lighting 21-3/4 in. 13W 120V 1-Light Under-Cabinet Linkable Light

PP702130EBWB

Color Finish

 

SPECIFICATIONS

Ballast Type
NPF Electronic
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Height
1-1/8 in
Length
21-3/4 in
Light Bulb Shape Code
T5
Number Of Lights
1
Volts
120V
Watts
13
Width
3-1/4 in

Starting at
$73.44
EACH
  • QUANTITY