21-3/4 in. 13W 120V 1-Light Under-Cabinet Linkable Light in White
21-3/4 in. 13W 120V 1-Light Under-Cabinet Linkable Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Open key slots allow quick installation on pre-installed screws
- Mounts either horizontally or vertically
Specifications
- Ballast Type:
- NPF Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Height:
- 1-1/8 in
- Length:
- 21-3/4 in
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 3-1/4 in