DESCRIPTION

  • Ideal for kitchens or any work area
  • Mount easily under cabinets and shelves, or over a desk
  • White Baked Enamel housing

Progress Lighting 21W Under-Cabinet Fluorescent Light

PP7015EBS

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White
Height
1-3/16 in
Length
34-1/2 in
Light Bulb Shape Code
T5
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
21
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY