DESCRIPTION

Progress Lighting Avalon 22-5/8 in. 60W 5-Light Candelabra E-12 Chandelier

PP4057

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Avalon
Color Finish
Cobblestone
Color Finish Category
Bronze Tones
Diameter
26-1/2 in
Energy Star Compliant
No
Height
22-31/50 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60
Width
26-31/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY