DESCRIPTION

  • Brilliant gleaming metalwork
  • Glamorous design with K9 glass accents
  • Gracefully supports white diffusers
  • Includes Krypton bulb
  • Mount fixture in up position only

Progress Lighting Fortune 22-7/8 in. 100W 3-Light Vanity Fixture

PP2927WB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Krypton
CSA Certified
No
Collection
Fortune
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7-7/8 in
Diameter
22-7/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
7-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
22-7/8 in

Starting at
$317.46
EACH
  • QUANTITY