DESCRIPTION

  • Brushed Nickel finish
  • Can be mounted up or down
  • Clean, uncluttered design
  • Super clear sandblasted glass

Progress Lighting Streaming 22 in. 100W 3-Light Bath Light

PP2125

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Streaming
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-3/4 in
Diameter
22 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Super Clear Sandblasted
Height
5 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
22 in

Starting at
$124.07
EACH
  • QUANTITY