DESCRIPTION

  • Acrylic bottom diffuser
  • Modular pendant system

Progress Lighting Markor 22 in. Drum Parchment Paper Shade

PP882401

Color Finish

 

SPECIFICATIONS

Collection
Markor
Color Finish
Black
Color Finish Category
Blacks
Diameter
22 in
Height
10 in
Material
Parchment Paper
Width
22 in

Starting at
$130.05
EACH
  • QUANTITY

DOCUMENTS