DESCRIPTION

  • Cast aluminum
  • Clear beveled glass curved panels
  • Textured Black finish

Progress Lighting Onion Lantern 23-1/4 in. 60W 3-Light Outdoor Wall Lantern

PP5700

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Onion Lantern
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
10-3/4 in
Diameter
7-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Beveled, Clear
Height
23-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional/Formal
Material
Die Cast Aluminum
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$152.01
EACH
  • QUANTITY