DESCRIPTION

  • Linear pendant accessory.
  • Allows for the hanging of 3 pendants off of one outlet box.
  • Can be mounted staggered or in line.

Progress Lighting 23-1/4 in. Accessory Canopy in Brushed Nickel

PP840409

Manufacturer Part #: P8404-09

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Dimmable
No
Height
3/4 in
Installation Type
Ceiling Mount
Type
Accessory Canopy
Volts
120V
Width
4-1/4 in

Print