DESCRIPTION

  • Antique Bronze finish
  • Quill-scrolled arms and decorative finials
  • Water seeded glass curved panels

Progress Lighting Ashmore 23-3/8 in. 60W 3-Light Candelabra Wall Lantern

PP5652

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Ashmore
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
12-3/8 in
Diameter
8-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Water Seeded
Height
26-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Casual
Material
Die Cast Aluminum
Number Of Lights
3
UL Listed
Yes
Watts
180

Starting at
Call for Pricing
  • QUANTITY