DESCRIPTION

  • Beige linen fabric
  • Forged Black finish
  • Includes 6 links of 9 gauge chain, along with two 6", one 12", and two 15" lengths of matching stem

Progress Lighting Calven 23 in. 60W 5-Light Candelabra Chandelier

PP453980

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Calven
Color Finish
Forged Black
Color Finish Category
Blacks
Glass Type
Opal Etched
Height
23 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
5
Watts
300
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY