DESCRIPTION

  • Brushed Nickel finish
  • Glass type: etched white swirl
  • Skillfully scrolled metalwork
  • Trumpet-shaped, slightly textured glass shades

Progress Lighting Kensington 24-1/8 in. 100W 3-Light Bath Light

PP2785

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Kensington
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-5/8 in
Diameter
24-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Swirled Etched
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
24-1/8 in

Starting at
$153.0
EACH
  • QUANTITY