DESCRIPTION

  • Brightness: 1211 lumens 71.2 lumens per watt
  • Creative craftsmanship
  • Dimmable to 10% with many ELV dimmers
  • Etched white acrylic diffusers
  • Metalwork

Progress Lighting Bingo 24 in. 17W 3-Light Medium Incandescent Semi-Flush Ceiling Light

PP374730K9

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Bingo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Depth
3-1/2 in
Diameter
23 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
23-3/4 in
Installation Type
Ceiling Mount, Wall Mount
Length
24 in
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Lumens
1211
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
17

Starting at
$490.25
EACH
  • QUANTITY