DESCRIPTION

  • Acrylic bowl is attached with a twist and lock action
  • Brushed Nickel finish
  • Can be mounted on ceiling or wall
  • Etched white opal acrylic diffuser

Progress Lighting Maier 24 W 2-Light Linear Bath Vanity

PP702509EB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
CSA Certified
No
Collection
Maier
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5 in
Diameter
28-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
5 in
Installation Type
Horizontal Mount, Vertical Mount, Wall Mount
Light Bulb Base Type
2G11
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
48
Width
28-1/8 in

Starting at
Call for Pricing
  • QUANTITY