DESCRIPTION

  • Hide-A-Lite transformer

Progress Lighting Hide-A-Lite 24V 100W Zero Load LED Tape Transformer

PP868331

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Hide-A-Lite
Color Finish
Black
Color Finish Category
Blacks
Height
1 in
Length
5 in
UL Listed
Yes
Volts
24V
Watts
100
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$64.17
EACH
  • QUANTITY